Large SS Rotary Vane Pump Buna, 607.6 gph
- Mfr # PO 4060
- Zoro # G122823089
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shaft Outer Diameter
5/8 in
Vane Material
Carbon
Body Material
Stainless Steel
NSF 169 Listed
Yes
Flow Rate - Minimum
264.17 gph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO 4060
- Zoro #
- G122823089
- UPC #
- -
- Country of Origin
- Italy
- Vane Material
- Carbon
- Body Material
- Stainless Steel
- NSF 169 Listed
- Yes
- Flow Rate - Minimum
- 264.17 gph
- Shaft Material
- 303 Stainless Steel
- Drive Type
- Magnetic Drive
- Includes Strainer
- No Strainer Included
- Flow Rate - Maximum
- 607.6 gph
- For Motor Speed - Maximum
- 1,725 RPM
- Viscosity - Maximum
- 1.5 SUS
- Standards
- NSF, WRAS Approved
- Seal Material
- Nitrile/FKM
- Operating Temperature - Minimum
- 40 Degrees F
- Operating Pressure - Maximum
- 290 psi
- Chemical Compatibility
- Acetic Acid 20%,Acetic Acid 80%,Acetone,Citric Acid,Deionized Water,Diesel Fuel,Ethylene Glycol,Ethanol,Fresh Water,Glacial Acetic Acid,Hydrogen Peroxide,Hydraulic Oil,Isopropyl,Methanol,Detergents,Mineral Oil,Motor Oil,Naphtha,Phosphoric Acid,Potassium Hydroxide,Propylene Glycol,Soap Solutions,Sodium Carbonate,Sodium Chloride,Sodium Sulfate,Sodium Sulfide,Sodium Hydroxide 20%,Xylene
- Operating Temperature - Maximum
- 158 Degrees F
- Item
- Large Stainless Steel Rotary Vane Pump Buna
- Series
- PO 4000
Dimensions
- Shaft Outer Diameter
- 5/8 in
- Discharge Diameter
- 1 in
- Inlet Diameter
- 1 in
- Overall Width
- 5 in
- Manufacturer Warranty Length
- 15 mo
- Wire Rope Length
- 9.3 in
- Overall Length
- 9.3 in
- Length
- 9.3 in
Description
Large Stainless Steel Rotary Vane Pump Buna, Flow Rate - Maximum 607.6 gph, Mounting Type Bolt-On, Vane Material Carbon, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 158 Degrees F, Viscosity - Maximum 1.5 SUS, Shaft Outer Diameter 5/8 in, Seal Material Nitrile/FKM, Shaft Material 303 Stainless Steel, Body Material Stainless Steel, Standards NSF, WRAS Approved, Flow Rate - Minimum 264.17 gph
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.