Mounting Kit, Ferrite/Nylon/SS
- Mfr # TMBF5BS
- Zoro # G722824301
product price:Â
$
151.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Adapter, Bolts, Clamp, Magnet
Compatible with Series
THOT, THSS
Pump Side Motor Frame Size
56C
Product Type
Adapter and Magnet
Compatible with Brand
Fluid-O-Tech
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMBF5BS
- Zoro #
- G722824301
- UPC #
- -
- Country of Origin
- Italy
- Includes
- Adapter, Bolts, Clamp, Magnet
- Compatible with Series
- THOT, THSS
- Product Type
- Adapter and Magnet
- Compatible with Brand
- Fluid-O-Tech
- Item
- Mounting Kit
- Material
- Ferrite/Nylon/Stainless Steel
- Shell Material
- Ferrite/Nylon/Stainless Steel
- Compatible Series
- THOT, THSS
Dimensions
- Pump Side Motor Frame Size
- 56C
- Motor Side Motor Frame Size
- 56C
Description
Mounting Kit, Product Type Adapter and Magnet, Material Ferrite/Nylon/Stainless Steel, Compatible with Brand Fluid-O-Tech, Compatible with Series THOT, THSS, Includes Adapter, Bolts, Clamp, Magnet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.