Shop FLUID-O-TECH
See all product information
Create Account
V-Band Clamp, SS, Mounting Clamp
- Mfr # 94-80-01
- Zoro # G2732637
product price:Â
$
5.25
/ea
Key Features
For Use With Mfr. Model Number
PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
Body Material
Stainless Steel
External Relief
No
Mounting
47.4mm dia Clamp
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94-80-01
- Zoro #
- G2732637
- UPC #
- -
- Country of Origin
- Italy
- Item
- V-Band Clamp
- For Use With Mfr. Model Number
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- Body Material
- Stainless Steel
- External Relief
- No
- Mounting
- 47.4mm dia Clamp
- Material
- Stainless Steel
- Includes
- Clamp, Screw
- Compatible with Manufacturer Model Number
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- Compatible with Brand
- Fluid-O-Tech
- Compatible with Pump Type
- Rotary Vane Pump
- Product Type
- V-Band Clamp
- Compatible with Series Family
- PA; PO; PB
- Compatible with Series
- 48YZ
- Compatible Manufacturer Part Number
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- Compatible Manufacturer Model Number
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- Compatible with Manufacturer Model No.
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- Compatible with Mfr. Model No.
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- For Use with Mfr Model Number
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- Compatible Pump Manufacturer Part Number
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- Compatible Mfr. Model Number
- PA070,PA071,PA0711,PA071X,PA074X,PA100,PA1000,PA1001,PA101,PA1011,PA101X,PA111,PA200,PA201,PA201X,PA211,PA300,PA301,PA301X,PA311,PA400,PA401,PA401X,PA411,PA500,PA501,PA511,PA600,PA601,PA611,PA700,PA701,PA711,PA800,PA801,PA811,PA900,PA901,PA911,PB070,PB071,PB071X,PB100,PB1000,PB1001,PB101,PB101X,PB200,PB201,PB201X,PB300,PB301,PB301X,PB400,PB401,PB401X,PB500,PB501,PB600,PB601,PB700,PB701,PB800,PB801
- Shell Material
- Stainless Steel
- Compatible Series
- 48YZ
- Traction Material
- Stainless Steel
- For Use With
- 48YZ
Dimensions
- Pump Side Motor Frame Size
- 48Y, 56C
Description
V-Band Clamp, Product Type V-Band Clamp, Material Stainless Steel, Compatible with Brand Fluid-O-Tech, Compatible with Series 48YZ, Compatible with Series Family PA; PO; PB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.