3/8 in. Ballcock X 7/8 in. D Ballcock 9 in. Braided Stainless Steel Toilet Supply Line
- Mfr # B1T09CS
- Zoro # G5510719
product price:
$
8.65
/ea
Key Features
For Use With
Toilet water supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1T09CS
- Zoro #
- G5510719
- UPC #
- 39961411815
- Country of Origin
- China
Details
- Item
- Toilet Supply Line
- For Use With
- Toilet water supply
Description
This 3/8 inch x 7/8 inch x 9 inch braided stainless steel CLICK SEAL toilet connector is designed to offer a high quality and easy to install replacement to your toilet connector. The CLICK SEAL connector nut provides an audible "click" when the connection is properly sealed to eliminate the guesswork from installation. The nut also cannot be over tightened therefore eliminating the potentially cracking the nut or fill valve shank. Highly flexible and durable this lead free toilet connector meets all code requirements for flexible water connectors.
- • The only connector in the market with CLICK SEAL - The "Click" lets you know its sealed
- • Extra-long stainless ferrules with double-radial crimps provide added security
- • 3/8" Comp x 7/8" Ballcock
- • 9" length
- • Durable and highly flexible braided stainless steel construction
- • Extra-long stainless ferrules with double-radial crimps provide added security
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.