3/8in. Comp x7/8in. Ballcock x 16in. L Pro Series Braided Stainless Steel Metal Nut Toilet Connector

  • Mfr # PRO1T16M
  • Zoro # G210080707
product price: 
$
19.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PRO1T16M
Zoro #
G210080707
UPC #
39961411877
Country of Origin
United States

Description

Fluidmaster PRO Series Connectors offer the best in durability and protection. No other connector in the market can match the toughness of a PRO Series Water Supply Line. Made of a tough polymer core encased in braided stainless steel wire, these connectors exceed all code requirements for flexible water connectors. Backed by a 10 year warranty. Here the PRO1T16M PRO Toilet Connector, offers a 3/8 in. Comp x 7/8 in. Ballcock fitting and a 16 in. length. Showcasing two metal nut connector ends for added strength and durability. Trust Fluidmaster PRO Series Connectors when replacing your toilet supply line.Upgrade your toilet connector fast to a durable and flexible PRO series replacementEasy to install, with dual metal nut endsHighly flexible to resist kinks and creases in tight spacesDurable braided stainless steel constructionHeavy-duty nickel plated brass hex nuts are easy to grip3/8 in. Comp. x 7/8 in. ballcock fitting x 16 in. lengthLead free and meeting all code requirements for flexible water supply lines10 year warranty
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ratings & reviews