504 Universal Chemical-Resistant Toilet Tank Flapper
- Mfr # 504
- Zoro # G302683021
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
For Use With
Most Toilets
Width
3 in
Height
2 in
Features
Restores flushing performance, Durable construction, Easy installation
Fits Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 504
- Zoro #
- G302683021
- UPC #
- 39961005045
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 2 in
- Length
- 2 in
Details
- Item
- Toilet Flapper
- For Use With
- Most Toilets
- Features
- Restores flushing performance, Durable construction, Easy installation
- Fits Brand
- Universal
- Weight
- 0.195 lb
Description
FLUIDMASTER 504 UNIVERSAL CHEMICAL-RESISTANT TOILET TANK FLAPPER PRE-1994 FULL FLUSH FLAPPER. LONG LASTING TOILET FLAPPER FOR 3.5 GALLON PER FLUSH TOILETS OR LARGER.
- UNIVERSAL DESIGN FITS MOST TOILETS, INCLUDING AMERICAN STANDARDTM ACTUATOR UNITS FITS ON FLUSH VALVES WITH OR WITHOUT MOUNTING EARS CHLORINE-RESISTANT STRONG, KINK-FREE METAL CHAIN FIVE YEAR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.