Zoro Homepage

Adj. Flapper, Red, 2", Plastic and Rubber

  • Mfr # PRO56G

  • Zoro # G7510380


product price: $7.65
/ea

Key Features

Fits Brand
Fluidmaster
For Use With
Universal Fit
Color/Finish
Red
Size
2 in
Material
Plastic, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO56G
Zoro #
G7510380
UPC #
039961010902
Country of Origin
Mexico

Dimensions

Size
2 in

Details

Item
Flapper
Fits Brand
Fluidmaster
For Use With
Universal Fit
Color/Finish
Red
Material
Plastic, Rubber
Includes
Flapper Chain
Color
Red
Product Type
Flapper
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Universal
Compatible Brand
Fluidmaster
Compatible SubBrand
Gravity Tanks
Compatible Series
Fluidmaster

Description

Adjustable Flapper, Sub-Category Flappers, Valves and Sensors, For Use With Universal Fit, Fits Brand Most Toilets, Material Plastic and Rubber, Size 2 In., Color/Finish Red, Includes Flapper, Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.