Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fill Valve, Anti-Siphon, With Brass Shank

  • Mfr # Pro 45B

  • Zoro # G0722942


product price: $17.15
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Toilet Tanks
Material
Shank: Brass
Size
3 in x 3 in x 12.6 in
Includes
Instructions, Locknut, Refill Clip, Refill Tube, Shank Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Pro 45B
Zoro #
G0722942
UPC #
039961455000
Country of Origin
Mexico

Dimensions

Size
3 in x 3 in x 12.6 in
Manufacturers Warranty Length
5 Year

Details

Item
Anti-Siphon Fill Valve
Fits Brand
Universal Fit
For Use With
Most Toilet Tanks
Material
Shank: Brass
Includes
Instructions, Locknut, Refill Clip, Refill Tube, Shank Washer
Type
Fill Valve
Material of Construction
Shank: Brass
Product Type
Anti-Siphon Fill Valve
Compatible Series
Universal
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Compatible SubBrand
Gravity Tanks

Description

Fill Valve, Anti-Siphon, Adjustable Height 9 To 14 In, Features Brass Shank, Replaces Most Old Style Fill Valves And Floats, Black And Gray, Fits Most Toilet Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.