Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fill Valve, Plastic

  • Mfr # 400H-002-P10

  • Zoro # G002716418


product price: $15.69
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Universal Fit
Color
Gray
Size
9 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400H-002-P10
Zoro #
G002716418
UPC #
039961025913
Country of Origin
Mexico

Dimensions

Size
9 in

Details

Item
Fill Valve
Fits Brand
Universal Fit
For Use With
Universal Fit
Color
Gray
Material
Plastic
Includes
Instructions, Locknut, Refill Clip, Refill Tube, Shank Washer
Product Type
Fill Valve
Compatible Product Type
Toilets
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
Universal
Compatible Brand
Universal
Compatible Series
Universal

Description

Replacement Adjustable Toilet Fill Valve

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.