Flapper, Red, Resists Chlorine
Mfr # Pro 54
Zoro # G2785422
product price: $5.69
/eaKey Features
Fits Brand
Fluidmaster
For Use With
Most 3.5 plus gpf Toilets, Most 2" Flush Valves
Material
Blended Vinyl
Standards
IAPMO, ASSE, and CSA
Color/Finish
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Pro 54
Zoro #
G2785422
UPC #
039961545008
Country of Origin
Mexico
Dimensions
Size
2"
Details
Item
Flapper
Fits Brand
Fluidmaster
For Use With
Most 3.5 plus gpf Toilets, Most 2" Flush Valves
Material
Blended Vinyl
Standards
IAPMO, ASSE, and CSA
Color/Finish
Red
Color
Red
Includes
Flapper Chain
Type
Flapper
Material of Construction
Blended Vinyl
Product Type
Flapper
Compatible Series
Fluidmaster
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Universal
Compatible Brand
Fluidmaster
Compatible SubBrand
Gravity Tanks
Description
Flapper, Blended Vinyl Material, Red Color/Finish, Resists Chlorine, Kink Free Chain, Forms Toilet Tank Water Seal, Fits Most Toilets, Conforms To IAPMO, ASSE, And CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.