Flush Valve, Blue, Rubber, PK3
Mfr # PROS3AELP15G
Zoro # G7510356
product price: $11.75
/pk 3, $3.92/eaKey Features
Fits Brand
American Standard, Elmer
For Use With
4 Max, Fits American Standard Champion 4, Pro Flush Valves and Elmer Titan Flush Valves
Material
Rubber
Color/Finish
Blue
Size
5 in x 6 in x 0.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PROS3AELP15G
Zoro #
G7510356
UPC #
039961015495
Country of Origin
China
Dimensions
Size
5 in x 6 in x 0.25 in
Details
Item
Gasket
Fits Brand
American Standard, Elmer
For Use With
4 Max, Fits American Standard Champion 4, Pro Flush Valves and Elmer Titan Flush Valves
Material
Rubber
Color/Finish
Blue
Color
Blue
Product Type
Gasket
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
Universal
Compatible Brand
American Standard, Elmer
Compatible Series
Elmer
Description
Flush Valve, Sub-Category Repair Parts, For Use With Fits American Standard Champion 4, 4 Max, Pro Flush Valves and Elmer Titan Flush Valves, Fits Brand American Standard, Elmer, Material Rubber, Color/Finish Blue, Includes Repair Part Only, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.