SetFast Toilet Bolts Set Brass

  • Mfr # 7110A-003-P5
  • Zoro # G3816807
product price: 
$
11.75
/ea

Key Features

For Use With
Toilet flanges / closet rings
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7110A-003-P5
Zoro #
G3816807
UPC #
39961027191
Country of Origin
Mexico

Details

Item
Toilet Bolts Set
For Use With
Toilet flanges / closet rings

Description

The Fluidmaster 7110A SetFast Adjustable Closet Toilet Bolts are designed to be an easy to install bowl-to-floor bolt set that eliminates cutting or breaking off. The innovative design allows for a quick twist adjustment, so the toilet bowl bolts either shorten or lengthen for a perfect fit. This closet bolt kit includes all you need to set your toilet fast, including adjustable brass toilet bolts, brass nuts and stainless steel washers. Built to last this design offers a 1 year warranty and durable brass construction for strength and corrosion protection. For the fastest bowl-to-flange installation possible choose Fluidmaster's SetFast Toilet Bolts.


  • • Quickly reset and seal your toilet bowl to flange with adjustable closet toilet bolts
  • • Easy to install, no cutting or breaking off
  • • Self-adjusting design, simply screw up or down to fit
  • • Size 5/16 in. and between 2-1/4 in. 1-1/2 in. length
  • • Durable solid brass bolts for a long lifespan
  • • 1 year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews