Shop FLUIDMASTER
See all product information
Create Account
Toilet Bowl Cleaner, Tube, Tablet
- Mfr # 8300P8
- Zoro # G821859440
product price:Â
$
26.19
/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Tube
Application
Bowl Cleaner
Primary Chemical
Bleach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8300P8
- Zoro #
- G821859440
- UPC #
- 39961083005
- Country of Origin
- Mexico
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Tube
- Application
- Bowl Cleaner
- Primary Chemical
- Bleach
- Cleaner Form
- Tablet
Description
The Fluidmaster 8300P8 Flush n Sparkle Automatic Toilet Bowl Cleaning System with Bleach offers scrub-free and hands-free cleaning of your toilet bowl with every flush. The Flush n Sparkle Bleach Cleaning System puts a powerful bleach cleaning solution directly into the overflow tube of the flush valve so no chemicals ever touch the flapper fill valve or other tank parts. Preventing the damage drop-in tablets normally inflict leading to breakdown and part malfunction. The Flush n Sparkle Cleaning System with Bleach offers a powerful toilet cleaning solution that lasts up to 3 months. Installation is easy and fast in just 3 quick steps you can clean your toilet bowl without damaging your toilet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.