Zoro Homepage

Toilet Flapper, Water Saving, Univ. 3"

  • Mfr # 5403P4

  • Zoro # G3893823


product price: $13.89
/ea
Sold in multiples of 14 for $194.46

Key Features

Fits Brand
American Standard, Kohler Cimmaron, Toto
For Use With
Best for Newer Toilets, 1.28 and 1.6 gpf (After 1994)
Green Environmental Attribute
Chlorine and Hard Water Resistant
Type
Adjustable Flapper
Product Type
Toilet Flapper, Water Saving, Univ. 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5403P4
Zoro #
G3893823
UPC #
-
Country of Origin
Mexico

Details

Item
Flapper
Fits Brand
American Standard, Kohler Cimmaron, Toto
For Use With
Best for Newer Toilets, 1.28 and 1.6 gpf (After 1994)
Green Environmental Attribute
Chlorine and Hard Water Resistant
Type
Adjustable Flapper
Product Type
Toilet Flapper, Water Saving, Univ. 3 in

Description

Toilet Flapper,Water Saving,Univ. 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.