Zoro Homepage
This item is Discontinued.
Fluidmaster Universal Toilet Flush Valve 3" 540AKRP5

Universal Toilet Flush Valve 3" (Discontinued)

  • Mfr # 540AKRP5
  • Zoro # G3893738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540AKRP5
Zoro #
G3893738
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3 in

Details

Fits Brand
Toto, American Standard
Material
Plastic
Type
Flush Valve Kit
For Use With
3" Flapper Toilets
Includes
Adjustable Flush Valve, 3" Flapper, Gasket, Bolts, Washers and Nuts
Sub-Category
Flappers, Valves and Sensors
Item
Diaphragm Assembly

Description

Toilets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.