This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9WM60P2
- Zoro #
- G3896002
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hose Inside Dia.
- 8 3/8 mm
- Hose Outside Dia.
- 13 mm
- Hose Length
- 5 ft
- Hose Fitting B Size
- 3/4 in
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting A Size
- 3/4 in
Details
- Item
- Washing Machine Connector
- Application
- Washing Machine
- Standards
- ASME A112.18.6-2017/CSA B125.6-17
- Hose Fittings
- Brass 3/4 in Hose Fitting x Brass 3/4 in Hose Fitting
- Max. Working Pressure @ 70 F
- 125 psi
- Hose Fitting B Type
- Hose Fitting
- Not Recommended Chemicals
- All Chemicals
- Hose Color
- Stainless Steel
- Hose Cover Material
- Stainless Steel
- Compatible Chemicals
- Fresh Water
- Fitting Type
- Hose Fitting x Hose Fiting
- Fitting Material
- Brass
- Hose Fitting A Material
- Brass
- Hose Tube Material
- PVC
- Hose Fitting B Material
- Brass
- Hose Fitting A Type
- Hose Fitting
- Temp. Range
- 40 Degrees to 110 Degrees F
- For Use With
- Washing Machine
Description
Washing Machine Connector, Hose Inside Dia. 8 3/8 mm, Hose Outside Dia. 13 mm, Hose Length 5 ft, Hose Color Stainless Steel, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 110 Degrees F, Standards ASME A112.18.6-2017/CSA B125.6-17, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type Hose Fitting, Hose Fitting B Type Hose Fitting, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.