Zoro Homepage

A10V Variable Volume Piston Pump, 1 1/4 Straight Keyed Shaft, 2 Bolt C

  • Mfr # 250142

  • Zoro # G703534359


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
4.33 in
Max. Pressure
4000 PSI
Max. RPM
2200 RPM
Ports (Outlet)
1 in. UNC Thread
Flow Rate
41 Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250142
Zoro #
G703534359
UPC #
615986057537
Country of Origin
United States

Details

Displacement (Cu. In./Rev.)
4.33 in
Max. Pressure
4000 PSI
Max. RPM
2200 RPM
Ports (Outlet)
1 in. UNC Thread
Flow Rate
41 Max
Weight
80 lbs

Description

This Axial piston pump A10V in swashplate design is used for hydrostatic transmissions in open loop circuits. Flow is proportional to drive speed and displacement. By adjusting the position of the swashplate it is possible to smoothly vary the flow.
  • Flange connections to SAE-UNC or Isometric
  • 2 case drain ports
  • High permissible speeds
  • Low noise level
  • Axial and raDia.l loading of drive Shaft possible
  • Wide range of controls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.