Zoro Homepage

Balanced Piston Relief Valve: 1500-3000 PSI Adj Relief, 120 GPM

  • Mfr # CT10-C

  • Zoro # G216382065


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Hydraulic Valves
3000 psi
Max. Flow GPM
120 GPM
Port Size
1 1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10-C
Zoro #
G216382065
UPC #
615986065976
Country of Origin
Unknown

Dimensions

Port Size
1 1/4 in NPT

Details

Max. Pressure - Hydraulic Valves
3000 psi
Max. Flow GPM
120 GPM
Item
Relief Valves

Description

RELIEF VALVE BALANCED PISTON 120 GPM RATED FLOW 1500-3000 PSI 1 1/4 in NPTF PORT CT10-C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.