Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in V-Jaw Pump Pliers 10", Serrated

  • Mfr # INPP10

  • Zoro # G3820636


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Plier Jaw Style
V-Jaw
Features
Pinch Guard, Slim size in the Head and Joint Area
Material
Chronium-Vanadium Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INPP10
Zoro #
G3820636
UPC #
095969905138
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/8 in
Jaw Length
1 1/2 in

Details

Plier Jaw Style
V-Jaw
Features
Pinch Guard, Slim size in the Head and Joint Area
Material
Chronium-Vanadium Steel
Finish
Chrome Plated
Handle Type
Ergonomic
Standards
OSHA, NFPA 70E , IEC 60900 , ASTM F1505-16, VDE
Plier Item
Tongue and Groove Pliers
Max. Jaw Opening
4 1/4 in
Insulated
Yes
Item
Pump Pliers 10"
Nonsparking
No
Tool Storage Included
No
Tool Storage Type Included
None
Max. Use Voltage
1000VAC
Tether Capable
Not Tether Capable
Plier Product Group
Pliers
Number of Pieces
1
Tether Style
Not Tether Capable
Plier Type
Tongue & Groove Pliers
Voltage Rating
1,000 V
Non-Sparking
No
Jaw Texture
Serrated
Maximum Jaw Opening
4 1/4 in
Tether Ready
No
Number of Jaw Positions
27
Jaw Shape
V
Adjustment Mechanism
Groove Joint
For Use With
Nuts & Bolt Heads, Pipes
Jaw Opening Type
Manual
Steel Type
Chromium Molybdenum Vanadium Steel
Plier Material
Steel

Description

Pump Pliers 10 In., Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 4 1/4 in, Number of Jaw Positions 27, Jaw Width 1 1/8 in, Jaw Length 1 1/2 in, Non-Sparking No, Insulated Yes, Voltage Rating 1,000 V, Tether Ready No, Features Pinch Guard, Slim size in the Head and Joint Area, Finish Chrome Plated, For Use With Nuts & Bolt Heads, Pipes, Jaw Opening Type Manual, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.