Zoro Homepage

3pc. 1000V Insulated Pliers Set

  • Mfr # IKPL3

  • Zoro # G3820313


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Standards
OSHA, NFPA 70E , IEC 60900 , ASTM F1505-16, VDE
Max. Use Voltage
1000V AC
Tool Storage Included
Yes
Pliers Included
Combination Plier, Diagonal Cutter, Long Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKPL3
Zoro #
G3820313
UPC #
095969905237
Country of Origin
Germany

Details

Item
Insulated Tool Set
Number of Pieces
3
Standards
OSHA, NFPA 70E , IEC 60900 , ASTM F1505-16, VDE
Max. Use Voltage
1000V AC
Tool Storage Included
Yes
Pliers Included
Combination Plier, Diagonal Cutter, Long Nose
Voltage Rating
1,000 V AC
Container Type
Pouch
Tool Storage Type
Tool Pouch
Plier Material
German CMV steel
Includes
INLP8 Insulated Long Nose /w Side Cutter and Gripping Zones; INDC8 Insulated Heavy Duty High Leverage Diagonal Cutter; INCP8 Insulated Heavy Duty Linesman Combination Plier

Description

The Fluke IKPL3 3pc. 1000V Insulated Pliers Set is a complete set of tools that can handle your most delicate jobs. These insulated pliers are ideal for working on high-voltage equipment and systems. This tool set includes a combination plier, diagonal cutter and long nose pliers. The maximum use voltage is 1000V AC, making them safe to use on live electrical equipment and components such as household appliances and power tools. They come with a pouch for storage and include tool storage inside the pouch itself. If you need an insulated tool set that is designed to perform delicate tasks without fail, then look no further than the Fluke IKPL3 3pc. 1000V Insulated Pliers Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.