
789 AND 773 BUNDLE PACKAGE
Mfr # FLK-789/773 BU
Zoro # G410447355
product price:Â $2,876.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Includes
773 Process Meter, 789 Process Meter, Fluke 773 Milliamp Process Clamp Meter Fluke
Interface
Wireless
Intrinsically Safe
Not Specified Intrinsically Safe
Manufacturers Warranty Length
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FLK-789/773 BU
Zoro #
G410447355
UPC #
095969811279
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Battery Size
AA
Details
Item
Digital Multimeter
Display Type
LCD
Includes
773 Process Meter, 789 Process Meter, Fluke 773 Milliamp Process Clamp Meter Fluke
Interface
Wireless
Intrinsically Safe
Not Specified Intrinsically Safe
Basic DC Accuracy
0.2% + 2 LSD (DC)
Parameters Sourced
DC Current, Resistance
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Current Measurement - Minimum
0 mA
Number of Batteries Required
4
Current Measurement - Maximum
20 mA
Battery Chemistry
Alkaline
Loop Current - Maximum
20 mA
AC Magnitude Calculation
True RMS
IP Rating
IP42
Calibration Certificate Type
Not Certified
Parameters Measured
AC Current, AC Voltage, Continuity, DC Voltage, Diode, Frequency
Batteries Included
Batteries Included
Maximum Resistance Measurement
40 megaohm
Maximum Frequency Measurement
19.999 kHz
Minimum Frequency Measurement
0.5 Hz
Description
Process Calibrator Multimeter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.