Zoro Homepage

7pc. Insulated Slotted/Phillips/Square Screwdriver Set

  • Mfr # IKSC7

  • Zoro # G3820374


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Slotted Screwdriver: 3/32 in, 5/32 in, 1/4 in Phillips Bits: #1, Phillips Bits: #2, Squared Bits: #1, Squared Bits: #2
Number of Pieces
7
Tool Storage Included
No
Tool Storage Type Included
None
Max. Use Voltage
1000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKSC7
Zoro #
G3820374
UPC #
095969905220
Country of Origin
Germany

Details

Includes
Slotted Screwdriver: 3/32 in, 5/32 in, 1/4 in Phillips Bits: #1, Phillips Bits: #2, Squared Bits: #1, Squared Bits: #2
Number of Pieces
7
Item
Insulated Tool Set
Tool Storage Included
No
Tool Storage Type Included
None
Max. Use Voltage
1000V AC
Standards
OSHA, NFPA 70E , IEC 60900 , ASTM F1505-16, VDE
Screwdrivers Included
Slotted Screwdriver: 3/32 in, 5/32 in, 1/4 in Phillips Bits: #1, Phillips Bits: #2, Squared Bits: #1, Squared Bits: #2
Voltage Rating
1,000 V

Description

This 7pc. Fluke IKSC7 Insulated Slotted/Phillips/Square Screwdriver Set is a versatile set you'll find yourself reaching for time and again. It includes insulated slotted, phillips, and squared screwdrivers that are ideal for electrical work. The screwdrivers include 3/32" slotted, 5/32" slotted, 1/4" slotted; #1 Phillips bit; #2 Phillips bit; #1 squared bit; and #2 squared bit. They also feature tool storage with no tool storage included and max use voltage of 1000V AC. When it comes to your electrical needs, the Fluke IKSC7 7pc. Insulated Slotted/Phillips/Square Screwdriver Set will provide you with the reliable results you need on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.