Zoro Homepage

8" 200mm 1000V Insulated Long Nose Pliers

  • Mfr # INLP8

  • Zoro # G3820365


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Overall Length
Standard
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
1000V Rating
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INLP8
Zoro #
G3820365
UPC #
095969905114
Country of Origin
Germany

Dimensions

Overall Length
Standard

Details

Item
Pliers
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
1000V Rating
Number of Pieces
1
ESD Safe
No
Nonsparking
No
Tether Capable
Not Tether Capable
Voltage Rating
1,000 V
Insulated
Yes
Max. Use Voltage
1000VAC
Standards
ASTM F1505, IEC 60900
Tool Storage Included
No
Plier Product Group
Pliers
Tool Storage Type Included
None
Plier Item
Long Nose Pliers
Side Cutter
Yes
Handle Color
Multicolored
Tether Style
Not Tether Capable
Includes
Side Cutter
Tether Ready
No
ESD-Safe
No
Additional Tool Functions
Cutter
Handle Style
Ergonomic
Non-Sparking
No
Plier Type
Needle Nose Pliers
Includes Wire Cutter
Yes
Nose Shape
Needle
Plier Material
Steel
Steel Type
Chrome-Molybdenum-Vanadium steel

Description

Pliers, Plier Type Needle Nose Pliers, Nose Shape Needle, ESD-Safe No, Overall Length 8 in, Additional Tool Functions Cutter, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Features 1000V Rating, Handle Color Multicolored, Handle Style Ergonomic, Includes Side Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.