Zoro Homepage

8pc. Insulated Plier/ Screwdriver Set with Backpack

  • Mfr # IKPK7

  • Zoro # G3820469


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Number of Pieces
8
Tool Storage Type Included
Pouch
Tool Storage Included
Yes
Max. Use Voltage
1000V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKPK7
Zoro #
G3820469
UPC #
095969905251
Country of Origin
China

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Number of Pieces
8
Item
Insulated Tool Set
Tool Storage Type Included
Pouch
Tool Storage Included
Yes
Max. Use Voltage
1000V AC
Screwdrivers Included
Slotted Screwdriver: 3/32 in, 5/32 in, 1/4 in, Phillips Bits: #1, #2
Wrenches Included
None
Pliers Included
Diagonal Cutting Pliers, Lineman's Pliers, Long-Nose Pliers
Standards
OSHA; NFPA 70E; IEC 60900; ASTM F1505-16; VDE
Number of Measuring and Testing Tools
0
Cutting Tools Included
None
Insulated
Insulated
Number of Screwdrivers, Keys, and Bits
5
Sockets, Drive Tools, and Accessories Included
None
Electrical and Telecom Tools Included
None
Miscellaneous Tools Included
None
Number of Striking and Struck Tools
0
Number of HVAC Tools
0
Inspection and Retrieving Tools Included
None
Screwdrivers, Keys, and Bits Included
(2) Phillips Screwdrivers, (3) Slotted Screwdrivers
Measuring and Testing Tools Included
None
Number of Pliers
3
Number of Wrenches
0
Number of Inspection and Retrieving Tools
0
Number of Putty Knives and Scrapers
0
Number of Sockets, Drive Tools, and Accessories
0
Number of Plumbing Tools
0
Number of Cutting Tools
0
Striking and Struck Tools Included
None
Abrasives and Finishing Tools Included
None
Non-Sparking
No
HVAC Tools Included
None
Number of Abrasives and Finishing Tools
0
Plumbing Tools Included
None
Foam Inserts Included
No
Tool Families Included
Drivers and Bits, Pliers
Number of Electrical and Telecom Tools
0
Tool Storage Type
Tool Backpack
Putty Knives and Scrapers Included
None
Voltage Rating
1,000 V AC
Number of Miscellaneous Tools
0

Description

Insulated Tool Set, Tool Storage Type Tool Backpack, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 8, Pliers Included (1) Lineman's Pliers, (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (2) Phillips Screwdrivers, (3) Slotted Screwdrivers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.