Zoro Homepage
This item is Discontinued.
Fluke AC Clamp On Current Probe, 10mA to 6A, PK3 Fluke-i5SPQ3

AC Clamp On Current Probe, 10mA to 6A, PK3 (Discontinued)

  • Mfr # Fluke-i5SPQ3
  • Zoro # G2482575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-i5SPQ3
Zoro #
G2482575
UPC #
095969293815
Country of Origin
France

Dimensions

Max. Conductor Size
1/2"
Manufacturers Warranty Length
1 yr.

Details

Item
AC Clamp On Current Probe
Amps AC
10mA to 6A
AC Frequency Response
40 Hz to 5 kHz
Jaw Capacity
0.6" (15mm)
Connector Type
BNC
For Use With
Mfr. No. Fluke-434, FLUKE-435
Includes
Instructions
Accuracy
48 Hz to 65 Hz, 10mA to 1A, +/-1% + 5mA, 1A to 5A +/-1%
Safety Rating
CAT III 600 V
Output
400mV/A

Description

AC Clamp On Current Probe, Connector Type BNC, For Use With Mfr. No. Fluke-434, FLUKE-435, Output 400mV/A, Safety Rating CAT III 600 V, Includes Instructions, Manufacturers Warranty Length 1 yr, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.