Zoro Homepage

AC Clamp On Current Probe, 800A

  • Mfr # Fluke-i800

  • Zoro # G0635022


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Amps AC
800
AC Frequency Response
30 Hz to 10 kHz
Jaw Capacity
2.1 in (54mm)
Max. Conductor Size
2-7 in.
Connector Type
Shrouded Banana Plugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-i800
Zoro #
G0635022
UPC #
095969401227
Country of Origin
France

Dimensions

Max. Conductor Size
2-7 in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
2.13 in

Details

Item
Clamp On Current Probe
Amps AC
800
AC Frequency Response
30 Hz to 10 kHz
Jaw Capacity
2.1 in (54mm)
Connector Type
Shrouded Banana Plugs
For Use With
Digital Multimeter
Accuracy
+/-1% of Reading
Includes
Instructions
Safety Rating
CAT III 600V
Output
1mA/A
Maximum DC Voltage Measurement
600 V
Jaw Opening
2.1 in
Maximum AC Current Measurement
800 A
Maximum AC Voltage Measurement
600 V
Minimum AC Current Measurement
100 A
Parameters Measured
AC Current, AC Voltage, DC Voltage

Description

Clamp On Current Probe, Connector Type Shrouded Banana Plugs, For Use With Digital Multimeter, Maximum AC Current Measurement 800 A, Minimum AC Current Measurement 100 A, Maximum Conductor Size 2.13 in, Output 1mA/A, Parameters Measured AC Current, AC Voltage, DC Voltage, Safety Rating CAT III 600V, Probe Type Clamp On, Jaw Opening 2.1 in, Manufacturers Warranty Length 1 yr, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.