FlexibleCurrentProbe, TRMS, 1000VAC, 1500A

  • Mfr # I17XX-FLEX1.5KIP/3PK

  • Zoro # G5256102


product price:  $1,090.99
/ea
Free Shipping & Returns

Key Features

Amps AC
1500
AC Frequency Response
40 Hz to 5 kHz
Max. Conductor Size
7+ in.
Connector Type
ODO
Accuracy
+/-1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I17XX-FLEX1.5KIP/3PK
Zoro #
G5256102
UPC #
095969857109
Country of Origin
China

Dimensions

Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Battery Size
3.7V
Maximum Conductor Size
8 in

Details

Item
Flexible Current Probe
Amps AC
1500
AC Frequency Response
40 Hz to 5 kHz
Connector Type
ODO
Accuracy
+/-1%
For Use With
Fluke 1740
Safety Rating
CAT III 1000V, CAT IV 600V
Includes
(3) 24 in Probes, Flexible Current Probe, Safety Sheet
Output
85mV/A
Parameters Measured
AC Current
Battery Chemistry
Lithium
Minimum AC Current Measurement
0 A
Maximum AC Current Measurement
1,500 A
Battery Voltage
3.7V DC

Description

Flexible Current Probe, Connector Type Proprietary, For Use With Fluke 1740, Maximum AC Current Measurement 1,500 A, Minimum AC Current Measurement 0 A, Maximum DC Current Measurement Not Applicable, Minimum DC Current Measurement Not Applicable, Maximum Conductor Size 8 in, AC Response Calculation TRMS, Output 85mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Flexible, Jaw Opening Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.