Zoro Homepage

4pk Flexible Current Probe, 3000 Amps AC

  • Mfr # I17XX-FLEX3KIP/4PK

  • Zoro # G5581989


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Amps AC
3000
AC Frequency Response
40 Hz to 5 kHz
Max. Conductor Size
7+ in.
Connector Type
ODO
Output
85mV/A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I17XX-FLEX3KIP/4PK
Zoro #
G5581989
UPC #
095969857147
Country of Origin
China

Dimensions

Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
8 in
Battery Size
3.7V

Details

Item
Flexible Current Probe
Amps AC
3000
AC Frequency Response
40 Hz to 5 kHz
Connector Type
ODO
Output
85mV/A
Accuracy
+/-1%
Includes
(4) 24 in Current Probes, Flexible Current Probe, Safety Sheet
Safety Rating
CAT III 1000V, CAT IV 600V
For Use With
Fluke 1740
Max. AC Amps
3,000
Parameters Measured
AC Current
Battery Voltage
3.7V DC
Battery Chemistry
Lithium
Minimum AC Current Measurement
0 A
Maximum AC Current Measurement
3,000 A

Description

Flexible Current Probe, Connector Type Proprietary, For Use With Fluke 1740, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 0 A, Maximum DC Current Measurement Not Applicable, Minimum DC Current Measurement Not Applicable, Maximum Conductor Size 8 in, AC Response Calculation TRMS, Output 85mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Flexible, Jaw Opening Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.