Zoro Homepage

AC Flexible Current Probe, 3000 Amps AC

  • Mfr # I17XX-FLEX3KIPK

  • Zoro # G5649931


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Amps AC
3000
AC Frequency Response
40 Hz to 5 kHz
Max. Conductor Size
7+ in.
Connector Type
ODO
Includes
(4) 24 in Current Probes, Flexible Current Probe, Safety Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I17XX-FLEX3KIPK
Zoro #
G5649931
UPC #
095969857123
Country of Origin
China

Dimensions

Max. Conductor Size
7+ in.
Manufacturers Warranty Length
1 yr
Battery Size
3.7V
Maximum Conductor Size
8 in

Details

Item
Flexible Current Probe
Amps AC
3000
AC Frequency Response
40 Hz to 5 kHz
Connector Type
ODO
Includes
(4) 24 in Current Probes, Flexible Current Probe, Safety Sheet
For Use With
Fluke 1740
Output
85mV/A
Accuracy
+/-1%
Max. AC Amps
3,000
Safety Rating
CAT III 1000V, CAT IV 600V
Maximum AC Current Measurement
3,000 A
Battery Chemistry
Lithium
Parameters Measured
AC Current
Minimum AC Current Measurement
0 A
Battery Voltage
3.7V DC

Description

Flexible Current Probe, Connector Type ODO, For Use With Fluke 1740, Maximum AC Current Measurement 3,000 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 8 in, Output 85mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Flexible, Includes (4) 24 in Current Probes, Flexible Current Probe, Safety Sheet, Battery Chemistry Lithium, Battery Size 3.7V, Battery Voltage 3.7V DC, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.