Shop FLUKE
See all product information
Create Account
FlexibleCurrentProbe, TRMS, 1000VAC, 6000A
Mfr # I17XX-FLEX6000/WWG
Zoro # G3111888
product price:Â
$
448.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Amps AC
6000 A
AC Frequency Response
10 Hz to 23.5 kHz
Jaw Capacity
36.0 in (914mm)
Max. Conductor Size
7+ in.
Connector Type
Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I17XX-FLEX6000/WWG
- Zoro #
- G3111888
- UPC #
- 095969810821
- Country of Origin
- China
Dimensions
- Max. Conductor Size
- 7+ in.
- Manufacturers Warranty Length
- 1 yr
- Maximum Conductor Size
- 12 in
Details
- Item
- Flexible Current Probe
- Amps AC
- 6000 A
- AC Frequency Response
- 10 Hz to 23.5 kHz
- Jaw Capacity
- 36.0 in (914mm)
- Connector Type
- Binder
- Output
- 88.66mV/A
- For Use With
- Fluke 3540, Fluke PQ400
- Safety Rating
- CAT III 1000V, CAT IV 600V
- Includes
- Safety Sheet
- Accuracy
- +/-2.5% of Reading
- Jaw Opening
- 36 in
- Maximum AC Current Measurement
- 6,000 A
- Parameters Measured
- AC Current
- Minimum AC Current Measurement
- 0 A
- AC Response Calculation
- TRMS
- Minimum AC Voltage Measurement
- 0 V
- Compatible Manufacturer Part Number
- 3540, PQ400
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Maximum AC Voltage Measurement
- 1,000 V AC
- Current Units
- A
Description
Flexible Current Probe, Connector Type Binder, For Use With Fluke 3540, Fluke PQ400, Maximum AC Current Measurement 6,000 A, Minimum AC Current Measurement 0 A, Maximum Conductor Size 12 in, Output 88.66mV/A, Parameters Measured AC Current, Safety Rating CAT III 1000V, CAT IV 600V, Probe Type Clamp On, Flexible, Jaw Opening 36 in, Includes Safety Sheet, Manufacturers Warranty Length 1 yr