Shop FLUKE
See all product information
Create Account
Flexible Current Probe, 18", TRMS, 1500 A
- Mfr # I17XX-FLEX1500/18
- Zoro # G623654953
product price:Â
$
362.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Parameters Measured
AC Current
Maximum AC Voltage Measurement
1,000 V
Voltage Units
V
Minimum AC Voltage Measurement
0 V
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I17XX-FLEX1500/18
- Zoro #
- G623654953
- UPC #
- 0195112127247
- Country of Origin
- China
- Parameters Measured
- AC Current
- Maximum AC Voltage Measurement
- 1,000 V
- Voltage Units
- V
- Minimum AC Voltage Measurement
- 0 V
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Item
- Flexible Current Probe
- Minimum AC Current Measurement
- 0 A
- Output
- 1 mV/A
- Maximum AC Current Measurement
- 1,500 A
- Connector Type
- Proprietary
- Jaw Opening
- 18 in
- Current Units
- A
- AC Response Calculation
- TRMS
Dimensions
- Manufacturers Warranty Length
- 1 yr
Description
Flexible Current Probe, Connector Type Proprietary, Maximum AC Current Measurement 1,500 A, Minimum AC Current Measurement 0 A, Maximum DC Current Measurement Not Applicable, Minimum DC Current Measurement Not Applicable, Maximum Conductor Size Not Applicable, AC Response Calculation TRMS, Output 1 mV/A, Parameters Measured AC Current, Probe Type Flexible, Jaw Opening 18 in, Manufacturers Warranty Length 1 yr, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.