Zoro Homepage

AC/DC Clamp On Current Probe, 1 to 600A

  • Mfr # Fluke-i1010

  • Zoro # G0981881


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Amps AC
1 to 600
AC Frequency Response
10 kHz
Amps DC
1 to 1000A
Jaw Capacity
1.1 in (30mm)
Max. Conductor Size
2 in. and Less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-i1010
Zoro #
G0981881
UPC #
095969048200
Country of Origin
Thailand

Dimensions

Max. Conductor Size
2 in. and Less
Manufacturers Warranty Length
1 yr
Maximum Conductor Size
1.18 in
Battery Size
9V

Description

Clamp On Current Probe, Connector Type Shrouded Banana Plugs, For Use With Fluke 110, Fluke 120B Series, Fluke 175, Fluke 177, Fluke 179, Fluke 233, Fluke 27 II, Fluke 28 II, Fluke 287, Fluke 289, Fluke 715, Fluke 787, Fluke 787B, Fluke 789, Fluke 83V, Fluke 87V, Fluke 87V MAX, Fluke 87V MAX E2, Fluke 88V/A Automotive Multimeter, Maximum AC Current Measurement 600 A, Minimum AC Current Measurement 1 A, Maximum DC Current Measurement 1,000 A, Minimum DC Current Measurement 1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.