Adj. Probe Holding Fixture
Mfr # 7109-2027
Zoro # G8500515
product price: $121.99
/ea
Free Shipping & Returns
Key Features
For Use With
Calibration Micro-Bath
Function
Reference Probe, Bath Fluid
Adapter Thread Fitting (F)NPT
2 3/4-16UN
Features
Holds Up to Four Tri-Clamp Sensors Inside the Tank Opening
Includes
Adjustable Probe Holding Fixture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7109-2027
Zoro #
G8500515
UPC #
095969826716
Country of Origin
United States
Details
Item
Adjustable Probe Holding Fixture
For Use With
Calibration Micro-Bath
Function
Reference Probe, Bath Fluid
Adapter Thread Fitting (F)NPT
2 3/4-16UN
Features
Holds Up to Four Tri-Clamp Sensors Inside the Tank Opening
Includes
Adjustable Probe Holding Fixture
Compatible Brand and Series
Fluke 6109, Fluke 7109
Product Type
Adjustable Probe Holding Fixture
Compatible Manufacturer Model Number
6109 and 7109
Compatible Product Type
Portable Calibration Baths
Description
Adjustable Probe Holding Fixture, Adjustable Probe Holding Fixture, Compatible Product Type Portable Calibration Baths, Number of Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.