Aperture, For Use With 4LHC6 and 4LHC7
Mfr # 4180-APRT
Zoro # G0457161
product price: $759.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 7/8 in
Overall Width
9 7/8 in
Overall Depth
14 1/4 in
For Use With
Hart 4180-156 and 4181-156
Features
Radiometrically Calibrated, NVLAP Accredited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4180-APRT
Zoro #
G0457161
UPC #
095969460620
Country of Origin
United States
Dimensions
Overall Height
11 7/8 in
Overall Width
9 7/8 in
Overall Depth
14 1/4 in
Details
Item
IR Calibrators
For Use With
Hart 4180-156 and 4181-156
Features
Radiometrically Calibrated, NVLAP Accredited
Includes
Power Cord, Serial Cable, Target Cover
Compatible Product Type
Infrared Calibrators
Compatible Brand and Series
Fluke 4180, Fluke 4181
Compatible Manufacturer Model Number
4180 or 4181 Precision Infrared Calibrators
For Use With - IR Cameras and Thermometers
4180 or 4181 Precision Infrared Calibrators
Compatible with Series
4180 Series, 4181 Series
Compatible with Brand
HART
Product Type
Precision IR Calibrators
Description
IR Calibrators, Includes Power Cord, Serial Cable, Target Cover, Features Radiometrically Calibrated, NVLAP Accredited, Compatible with Series 4180 Series, 4181 Series, Overall Depth 14 1/4 in, Overall Height 11 7/8 in, Overall Width 9 7/8 in, Product Type Precision IR Calibrators, Compatible with Manufacturer Model Number 4180, 4181, Compatible with Brand HART
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.