Automatic Pressure Calibrator
Mfr # FLUKE-729/750SW BU
Zoro # G8043446
product price: $15,273.99
/ea
Free Shipping & Returns
Key Features
Includes
Alligator Clips, Carrying Case, Carrying Strap, Hook Clip, Hose Kit with Fittings, Magnetic Hanger Kit, Power Supply, Test Leads, Test Probe
Pressure Range with External Modules
-15 psi to 10,000 psi
Pressure Source
External
Internal Pressure Measurement Range
-12 to 300 psi
Measurement Functions
mA DC, Pressure, Temperature, VDC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE-729/750SW BU
Zoro #
G8043446
UPC #
095969867900
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Automatic Pressure Calibrator
Includes
Alligator Clips, Carrying Case, Carrying Strap, Hook Clip, Hose Kit with Fittings, Magnetic Hanger Kit, Power Supply, Test Leads, Test Probe
Pressure Range with External Modules
-15 psi to 10,000 psi
Pressure Source
External
Internal Pressure Measurement Range
-12 to 300 psi
Measurement Functions
mA DC, Pressure, Temperature, VDC
Pressure Measurement Accuracy
+/-0.025% Full Scale
Includes Batteries
Batteries Included
Parameters Measured
AC Current, DC Current, DC Voltage, Pressure
Calibration Certificate Type
Traceable with data
Voltage Measurement - Minimum
0 V DC
Voltage Measurement - Maximum
30 V DC
Current Measurement - Maximum
24 mA
Pressure Measuring Units
psi
Parameters Sourced
AC Current, DC Current, DC Voltage, Pressure
Communication Protocol
HART
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
-15 psi
Digital Display Screen Type
LCD with Backlight
Current Measurement - Minimum
0 mA
Pressure Measurement - Maximum
10,000 psi
Description
Automatic Pressure Calibrator, External Pressure Source, Measurement Functions mA DC, Pressure, Temperature, VDC, Internal Pressure Measurement Range -12 to 300 psi, Internally Generated Pressure Range -12 to 300 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.