Zoro Homepage

Automatic Pressure Calibrator, USB, LCD

  • Mfr # FLK-729 150GFC/WWG

  • Zoro # G7718770


product price: $12,494.99
/ea
Free Shipping & Returns

Key Features

Includes
AC175 Alligator Clips, AC280 Sure Grip Hook Set, Stackable Test Leads, TP220 Test Probes (Red, Black), USB Cable
Display
Multiline LCD
Standards
IEC 60529, IEC 61010-1, Pollution Degree 2, IEC 61010-2-030: 30 V max, IEC 62133
Interface
USB
Loop Supply Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-729 150GFC/WWG
Zoro #
G7718770
UPC #
095969840323
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Automatic Pressure Calibrator
Includes
AC175 Alligator Clips, AC280 Sure Grip Hook Set, Stackable Test Leads, TP220 Test Probes (Red, Black), USB Cable
Display
Multiline LCD
Standards
IEC 60529, IEC 61010-1, Pollution Degree 2, IEC 61010-2-030: 30 V max, IEC 62133
Interface
USB
Loop Supply Voltage
24 V DC
RTD Type
Pt100 (385)
Powered By
14.5 V Lithium Battery
Current Measurement Range
0 to 24mA DC
Displayed Pressure Units
atm, bar, cm wc, ft wc, g/sq cm, in Hg, in wc, kg/sq cm, kPa, m Hg, m wc, mbar, mm Hg, mm wc, mPa, Pa, psi
RTD Temperature Range
-50 Degrees to 150 Degrees C
Pressure Modules
750P Series (50 Ranges)
Measurement Functions
mA DC, Pressure
Source Current
0 to 24mA DC
Pressure Range with External Modules
-15 psi to 10,000 psi
Calibration Certificate
Traceable to International System of Units (SI)
Safety Rating
IEC 61010-1, Pollution Degree2, IEC 61010-2-030: 30
Voltage Measurement Range
0 to 30V DC
Internally Generated Pressure Range
0 to 150 psi
Internal Pressure Range Accuracy
+/-0.02% Full Scale
Internal Pressure Measurement Range
0 to 150 psi
Pressure Source
Internal Electric Pump
Green Environmental Attribute
Product is Rechargeable
Calibration Certificate Type
Traceable with data
Source Current - Minimum
0 mA
Intrinsic Safety
Not Specified Intrinsically Safe
IP Rating
IP54
Pressure Measuring Units
psi
Source Current - Maximum
24 mA
Current Measurement - Maximum
24 mA
Includes Batteries
Batteries Included
Voltage Measurement - Minimum
0 V DC
Pressure Measurement Accuracy
0.02% Full Scale
Parameters Sourced
AC Current, DC Current, DC Voltage, Pressure
RTD Temperature - Minimum
-50 Degrees F
Pressure Measurement - Maximum
150 psi
Voltage Measurement - Maximum
30 V DC
Pressure Measurement - Minimum
-12 psi
RTD Temperature - Maximum
302 Degrees F
Battery Chemistry
Lithium
Digital Display Screen Type
LCD
Communication Protocol
HART
Parameters Measured
AC Current, DC Current, DC Voltage, Pressure, RTD
Current Measurement - Minimum
0 mA

Description

Automatic Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions mA DC, Pressure, Internal Pressure Measurement Range 0 to 150 psi, Internally Generated Pressure Range 0 to 150 psi, Pressure Range with External Modules -15 psi to 10,000 psi, Loop Supply Voltage 24 V DC, Current Measurement Range 0 to 24mA DC, Source Current 0 to 24mA DC, Voltage Measurement Range 0 to 30V DC, RTD Temperature Range -50 Degrees to 150 Degrees C, Display Multiline LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.