
Banana To Bnc Adapter, 2
Mfr # BB120-IV
Zoro # G112007345
product price: $79.35
/ea
Free Shipping & Returns
Key Features
Voltage Rating - Maximum
300 V
Product Type
Straight Plug Adapter
CAT Safety Rating
CAT III
End 1 Connection Type
Double Banana Plug
End 2 Connection Type
BNC Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB120-IV
Zoro #
G112007345
UPC #
095969868136
Country of Origin
Germany
Details
Item
BNC Adapter
Voltage Rating - Maximum
300 V
Product Type
Straight Plug Adapter
CAT Safety Rating
CAT III
End 1 Connection Type
Double Banana Plug
End 2 Connection Type
BNC Female
Stackability
Not Stackable
Insulation Material
PVC
Panel Mounted
Not Panel Mounted
Description
BNC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.