Battery Cap. Analyzer, 600 V, LCD
- Mfr # FLUKE-BT520
- Zoro # G9123764
product price:Â
$
6,415.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Display
LCD
Works With
Batteries Up to 600V
Accuracy
0.09% + 5 (6 VDC); 0.09% + 5 (60 VDC); 0.09% + 5 (600 VDC); 0.5% + 8 (Frequency); 0.8% + 6 (30 milliohm); 0.8% + 6 (300 milliohm); 0.8% + 6 (3000 milliohm); 1% + 8 (3 milliohm); 2% + 10 (600 VAC); 3% + 10 (AC Voltage Ripple); 3% + 20 (AC Voltage Ripple)
Powered By
7.2V Lithium-Ion Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-BT520
- Zoro #
- G9123764
- UPC #
- 095969780209
- Country of Origin
- China
- Item
- Battery Capacity Analyzer
- Includes
- Display
- LCD
- Works With
- Batteries Up to 600V
- Accuracy
- 0.09% + 5 (6 VDC); 0.09% + 5 (60 VDC); 0.09% + 5 (600 VDC); 0.5% + 8 (Frequency); 0.8% + 6 (30 milliohm); 0.8% + 6 (300 milliohm); 0.8% + 6 (3000 milliohm); 1% + 8 (3 milliohm); 2% + 10 (600 VAC); 3% + 10 (AC Voltage Ripple); 3% + 20 (AC Voltage Ripple)
- Powered By
- 7.2V Lithium-Ion Battery
- Max. Input Volts
- 1,000V DC
- Measures
- AC and DC Voltage, Resistance, Ripple Voltage
- Tester Battery Chemistry
- Lithium Ion
- Includes Tester Batteries
- Batteries Included
- Batteries Tested
- Lithium-Ion
- Calibration Certificate Type
- Not Certified
- Parameters Measured
- AC Current, AC Voltage, DC Current, DC Voltage, Frequency, Resistance
- Input Voltage - Maximum
- 600 V
- Testing Functions
- AC Current, AC Voltage, Battery Discharge, DC Current, DC Voltage, Frequency, Resistance, Ripple Voltage
- Input Voltage - Minimum
- 6 V
- Digital Display Screen Type
- LCD
- Tester Number of Batteries Required
- 1
- Calibration Certificate Included
- No Certification Included
- Tester Battery Voltage
- 7.4V
Dimensions
- Manufacturers Warranty Length
- 3 yr
Description
Battery Capacity Analyzer, Works With Batteries Up to 600V, Measures Resistance, DC and AC Voltage, Ripple Voltage, Max. Input Volts 1000 DC, Powered By 7.2V Lithium-Ion battery, LCD Display, Includes Basic Test Lead, Twist Guard Test Lead, Probe Adapter, Probe Light, Interactive Test Probe Set, Battery, Charger, Power Cord, Mini USB, Belt Strap, Shoulder Strap, Magnetic Hanger, Software CD with Operator Manual, Warranty Card, Quick Reference Guide, Spare Fuse, Zero Calibration Board, Soft Case
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.