Battery Pack
Mfr # BP7235
Zoro # G2520761
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Voltage
7.2 V
Height
7.1 in
Battery Capacity
3500 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Cable Analyzer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP7235
Zoro #
G2520761
UPC #
095969080378
Country of Origin
China
Dimensions
Height
7.1 in
Depth
0.9 in
Width
2.2 in
Battery Size
Proprietary Battery Size
Details
Item
Battery
Voltage
7.2 V
Battery Capacity
3500 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
For Use With
Cable Analyzer
Includes
(1) Battery Pack
Type
NiMH Rechargeable
Product Type
Battery Pack
Application
Calibrator
Rechargeable Battery
Yes
Run Time
16 hrs
Green Environmental Attribute
Environmentally Friendly
Compatibility
Fluke Calibrators: 700, 740
Maximum Battery Run Time
16 Hour
Environmentally Friendly
Yes
Description
Replacement Battery Pack, For Use With Cable Analyzer, Product Type Battery Pack, Includes (1) Battery Pack, Features Not Applicable, Standards Not Applicable, Compatible with Grainger Part Number 5MF52, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.