Zoro Homepage

Ion Chamber Survey Meter with Beta Slide

  • Mfr # 451B-RYR

  • Zoro # G2458477


product price: $5,579.99
/ea
Free Shipping & Returns

Key Features

Operating Range
0 to 5 mR/h or 0 to 50 uSv/h, 0 to 5 R/h or 0 to 50 mSv/h, 0 to 50 mR/h or 0 to 500 uSv/h, 0 to 50 R/h or 0 to 500 mSv/h, 0 to 500 mR/h or 0 to 5 mSv/h
Gamma Radiation Range
Above 7 keV
Alpha Energy Sensitivity
7.5 MeV
Beta Energy Sensitivity
100 keV
Gamma and X-ray Energy Sensitivity
From 7 keV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451B-RYR
Zoro #
G2458477
UPC #
095969328777
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
9V

Description

Radiation Survey Meter, Manufacturer Warranty Length 1 yr, Battery Voltage 9V, Number of Batteries Required 2, Calibration Certificate Type NIST, Battery Chemistry Alkaline, Battery Run Time 100 hr, Beta Energy Sensitivity 100 keV, Maximum Dose Rate 500 uSv/hr, Minimum Dose Rate 0 uSv/hr, Digital Display Screen Type LCD, Display Type Digital, Measuring Units mR/hr, R/hr, uSv/hr, Battery Size 9V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.