Shop FLUKE BIOMEDICAL
See all product information
Create Account
radiation survey meter
- Mfr # Fluke Biomedical 452R
- Zoro # G524302168
product price:Â
$
7,132.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Display Type
Digital
Includes
5 m USB Cable, Calibration Certificate, Cardboard Box with Fitted Foam, Instrument with Mounted Lids (Depending on Model), Power Supply + Plugs, Printed User Manual and Quick Guide
Digital Display Screen Type
LCD
Measuring Units
CPM, CPS, R
Battery Run Time
100 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Fluke Biomedical 452R
- Zoro #
- G524302168
- UPC #
- 195112172285
- Country of Origin
- Sweden
- Display Type
- Digital
- Includes
- 5 m USB Cable, Calibration Certificate, Cardboard Box with Fitted Foam, Instrument with Mounted Lids (Depending on Model), Power Supply + Plugs, Printed User Manual and Quick Guide
- Digital Display Screen Type
- LCD
- Measuring Units
- CPM, CPS, R
- Battery Run Time
- 100 hr
- Batteries Included
- Yes
- Item
- Radiation Survey Meter
- Gamma Energy Sensitivity
- 600 keV
- Calibration Certificate Type
- Traceable with data
- Maximum Dose Rate
- 1 Sv/hr
- Minimum Dose Rate
- 0 Sv/hr
Description
Radiation Survey Meter, Calibration Certificate Type Traceable with data, Battery Chemistry Lithium Ion, Battery Run Time 100 hr, Maximum Dose Rate 1 Sv/hr, Minimum Dose Rate 0 Sv/hr, Digital Display Screen Type LCD, Display Type Digital, Measuring Units CPM, CPS, R, Batteries Included Yes, Includes 5 m USB Cable, Calibration Certificate, Cardboard Box with Fitted Foam, Instrument with Mounted Lids (Depending on Model), Power Supply + Plugs, Printed User Manual and Quick Guide
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.