Zoro Homepage

Cable Reel Accessory

  • Mfr # CABLE REEL 25M BL

  • Zoro # G6203985


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
25m Blue Cable
For Use With
Earth Ground Resistance Meters
Product Type
Cable Reel
Cable Length
25 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLE REEL 25M BL
Zoro #
G6203985
UPC #
095969671965
Country of Origin
Romania

Dimensions

Manufacturers Warranty Length
1 yr
Cable Length
25 m
Manufacturer Warranty Length
1 yr

Details

Item
Cable Reel Accessory
Includes
25m Blue Cable
For Use With
Earth Ground Resistance Meters
Product Type
Cable Reel
Compatible with Brand
Fluke
Compatible with Manufacturer Model Number
1623-2, 1625-2
Cable/Lead Color
Blue
Compatible Manufacturer Part Number
1623-2, 1625-2
Compatible Manufacturer Model Number
1623-2, 1625-2
For Use With Mfr. Model Number
1623-2, 1625-2
Compatible with Manufacturer Model No.
1623-2, 1625-2
Compatible with Mfr. Model No.
1623-2, 1625-2
For Use with Mfr Model Number
1623-2, 1625-2
Compatible Pump Manufacturer Part Number
1623-2, 1625-2
Compatible Mfr. Model Number
1623-2, 1625-2

Description

Cable Reel Accessory, Cable Length 25 m, Cable/Lead Color Blue, For Use With Earth Ground Resistance Meters, Jaw Capacity Not Applicable, Product Type Cable Reel, Stake/Grounding Rod Length Not Applicable, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number 30JZ60, 30JZ61, Compatible with Manufacturer Model Number 1623-2, 1625-2, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.