Cable Reel Accessory
Mfr # CABLE REEL 50M RD
Zoro # G6177543
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
For Use With
Earth Ground Resistance Meters
Includes
50m Red Cable
Product Type
Cable Reel
Compatible with Brand
Fluke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABLE REEL 50M RD
Zoro #
G6177543
UPC #
095969671989
Country of Origin
Romania
Dimensions
Manufacturers Warranty Length
1 yr
Cable Length
50 m
Manufacturer Warranty Length
1 yr
Details
Item
Cable Reel Accessory
For Use With
Earth Ground Resistance Meters
Includes
50m Red Cable
Product Type
Cable Reel
Compatible with Brand
Fluke
Cable/Lead Color
Red
Compatible with Manufacturer Model Number
1623-2, 1625-2
Compatible Manufacturer Part Number
1623-2, 1625-2
Compatible Manufacturer Model Number
1623-2, 1625-2
For Use With Mfr. Model Number
1623-2, 1625-2
Compatible with Manufacturer Model No.
1623-2, 1625-2
Compatible with Mfr. Model No.
1623-2, 1625-2
For Use with Mfr Model Number
1623-2, 1625-2
Compatible Pump Manufacturer Part Number
1623-2, 1625-2
Compatible Mfr. Model Number
1623-2, 1625-2
Description
Cable Reel Accessory, Cable Length 50 m, Cable/Lead Color Red, For Use With Earth Ground Resistance Meters, Jaw Capacity Not Applicable, Product Type Cable Reel, Stake/Grounding Rod Length Not Applicable, Test Box Capacity Not Applicable, Compatible with Brand Fluke, Compatible with Grainger Part Number 30JZ60, 30JZ61, Compatible with Manufacturer Model Number 1623-2, 1625-2, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.