Zoro Homepage

Cable Tester Kit, 10 km Max cable L

  • Mfr # MFTK-DC MM/SM Kit

  • Zoro # G921907935


product price: $36,599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFTK-DC MM/SM Kit
Zoro #
G921907935
UPC #
195112144923
Country of Origin
Lithuania

Description

Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Continuity Testing, Endpoint Testing, Line Polarity Indication, Adapters Included MPO (MM/SM), Connector Type SFP Fiber Optic, Maximum Speed Measured 100 GBps, Data Safe Monitor Not Applicable, Display Screen Type LCD with Backlight, For Use With Multimode MPO (850 nm), Single-Mode MPO (1310 nm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.