Zoro Homepage

Cable Tester Kit, 2625 ft Max cable L

  • Mfr # DSX2-8000OI

  • Zoro # G921909007


product price: $38,619.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSX2-8000OI
Zoro #
G921909007
UPC #
195112144718
Country of Origin
Lithuania

Description

Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Cable Certification, Cable Length Display, PoE/PoE+ Detection, Wire Mapping, Adapters Included CAT8 Channel Adapters, CAT8 Permanent Link, Fiber, MPO Couplers, Connector Type GG45, LC, RJ45, TERA, Maximum Speed Measured 100 GBps, Data Safe Monitor Not Applicable, Display Screen Type LCD Touchscreen, For Use With Copper LAN Cables (CAT3 to CAT8), Single-Mode and Multimode Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.