Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tester Kit, 40 km Max cable L

  • Mfr # FI2-7300 DCKIT-NW

  • Zoro # G121908602


product price: $10,999.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI2-7300 DCKIT-NW
Zoro #
G121908602
UPC #
195112144879
Country of Origin
Lithuania

Description

Cable Tester Kit, CAT Safety Rating Not Applicable, Testing Functions Endpoint Testing, Adapters Included 1.25 mm Single-Fiber, 2.5 mm Single-Fiber, MPO Tips (8/12/16/24), Connector Type LC, SFP Fiber Optic, Maximum Speed Measured 100 GBps, Data Safe Monitor Not Applicable, Display Screen Type LCD Touchscreen, For Use With LC/SC/FC Single-Fiber Connectors, MPO Connectors (8-24 Fibers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.