Zoro Homepage

Test Fittings, 1/8 and 1/4 Adapter NPT

  • Mfr # 700HPF-NPT

  • Zoro # G0355472


product price: $706.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 700HPPK
Function
Test and Calibration of Pressure Transmitters and Gauges
Adapter Thread Fitting (F)NPT
1/8 and 1/4
Features
Test and Calibration of Pressure Transmitters and Gauges
Includes
1/2 NPT Male Fitting, 1/4 NPT Female Fitting Swivel, 1/4 NPT Male Fitting Swivel, 1/8 NPT Female Fitting, 3/8 NPT Male Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700HPF-NPT
Zoro #
G0355472
UPC #
095969827706
Country of Origin
United States

Dimensions

Thread Size
1/2 in (NPT - Male), 1/4 in (NPT - Female), 1/4 in (NPT - Male), 1/8 in (NPT - Female), 3/8 in (NPT - Male)

Details

Item
Premium Fitting
For Use With
Mfr. No. 700HPPK
Function
Test and Calibration of Pressure Transmitters and Gauges
Adapter Thread Fitting (F)NPT
1/8 and 1/4
Features
Test and Calibration of Pressure Transmitters and Gauges
Includes
1/2 NPT Male Fitting, 1/4 NPT Female Fitting Swivel, 1/4 NPT Male Fitting Swivel, 1/8 NPT Female Fitting, 3/8 NPT Male Fitting
Compatible with Manufacturer Model Number
700HPPK
Product Type
Premium Fitting
Thread Type
NPT
Compatible Manufacturer Model Number
700HPPK
Compatible Manufacturer Part Number
700HPPK
Compatible with Manufacturer Model No.
700HPPK
Compatible with Mfr. Model No.
700HPPK
For Use with Mfr Model Number
700HPPK
For Use With Mfr. Model Number
700HPPK
Compatible Pump Manufacturer Part Number
700HPPK
Compatible Mfr. Model Number
700HPPK

Description

Premium Fitting, For Use With Mfr. No. 700HPPK, Function Test and Calibration of Pressure Transmitters and Gauges, 1/8 and 1/4 Adapter Thread Fitting (F)NPT, Features Test and Calibration of Pressure Transmitters and Gauges, Includes 1/2 NPT Male Fitting, 1/4 NPT Female Fitting Swivel, 1/4 NPT Male Fitting Swivel, 1/8 NPT Female Fitting, 3/8 NPT Male Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.