Zoro Homepage

Test Manifold, 1/4 Adapter Fitting NPT

  • Mfr # 700HPM

  • Zoro # G0355551


product price: $2,495.00
/ea
Free Shipping & Returns

Key Features

For Use With
2700G, 721G, Mfr. No. 700G
Function
Test and Calibration of Pressure Transmitters and Gauges
Adapter Thread Fitting (F)NPT
1/4
Features
Exhaust and Inlet Isolation Valves, Precise Pressure Adjustment, Quick Hand-Tight Connection for Reference Gauge Connection
Thread Size
1/4 in (NPT - Female)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700HPM
Zoro #
G0355551
UPC #
095969826808
Country of Origin
United States

Dimensions

Thread Size
1/4 in (NPT - Female)

Details

Item
Pneumatic Calibration Manifold
For Use With
2700G, 721G, Mfr. No. 700G
Function
Test and Calibration of Pressure Transmitters and Gauges
Adapter Thread Fitting (F)NPT
1/4
Features
Exhaust and Inlet Isolation Valves, Precise Pressure Adjustment, Quick Hand-Tight Connection for Reference Gauge Connection
Product Type
Pneumatic Calibration Manifold
Compatible with Manufacturer Model Number
2700G, 700G, 721G
Thread Type
NPT
Compatible Manufacturer Model Number
2700G, 700G, 721G
Compatible Manufacturer Part Number
2700G, 700G, 721G
Compatible with Manufacturer Model No.
2700G, 700G, 721G
Compatible with Mfr. Model No.
2700G, 700G, 721G
For Use with Mfr Model Number
2700G, 700G, 721G
For Use With Mfr. Model Number
2700G, 700G, 721G
Compatible Pump Manufacturer Part Number
2700G, 700G, 721G
Compatible Mfr. Model Number
2700G, 700G, 721G

Description

Pneumatic Calibration Manifold, For Use With 2700G, 721G, Mfr. No. 700G, Function Test and Calibration of Pressure Transmitters and Gauges, 1/4 Adapter Thread Fitting (F)NPT, Features Exhaust and Inlet Isolation Valves, Precise Pressure Adjustment, Quick Hand-Tight Connection for Reference Gauge Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.