Test Pump Kit, 1/4 Adapter Fitting NPT
Mfr # 700HPPK-NPT
Zoro # G0355621
original price: $6,258.99
5% off
new price: $5,930.00
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case, Dry Pac Refill, High Pressure Hose, Pump/Comparator, Silicone Grease, Test Port Adapters
Pressure Range with External Modules
3000 psi
Manufacturers Warranty Length
1 yr
Pressure Source
External
Calibration Certificate Type
Not Available
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700HPPK-NPT
Zoro #
G0355621
UPC #
095969821117
Country of Origin
United Kingdom
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Pneumatic Test Pump Kit
Includes
Carrying Case, Dry Pac Refill, High Pressure Hose, Pump/Comparator, Silicone Grease, Test Port Adapters
Pressure Range with External Modules
3000 psi
Pressure Source
External
Calibration Certificate Type
Not Available
Pressure Measurement - Maximum
3,000 psi
Pressure Measuring Units
MPa, psi
Intrinsic Safety
Not Specified Intrinsically Safe
Parameters Sourced
Pressure
Parameters Measured
Pressure
Description
Pneumatic Test Pump Kit, External Pressure Source, Pressure Range with External Modules 3000 psi, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.