Zoro Homepage
This item is Discontinued.
Fluke Calibrator, Intrinsically Safe, Current FLUKE-707EX

Calibrator, Intrinsically Safe, Current (Discontinued)

  • Mfr # FLUKE-707EX
  • Zoro # G0326584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-707EX
Zoro #
G0326584
UPC #
095969207287
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Loop Calibrator
Current Measurement Range
0 to 24mA DC
Voltage Measurement Range
0 to 28V DC
Loop Supply Voltage
24V DC
Source Current
0 to 20mA DC
Includes
Alligator Clips, Carrying Case, Test Leads
Source/Simulate
mA
Max. Loop Current
24mA DC
Safety Rating
ATEX Ex II G Ex ia IIC T4 Zones 1 and 2, ZELM 02 ATEX 0120 X, FM-classified N.I. Class I, Div 2, Groups A-D, T4
Display
LCD
Current Accuracy
+/-0.015% of Reading +2 Counts
Powered By
9V Battery
Calibration Certificate
NIST
Source
0 to 20mA DC

Description

Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy +/-0.015 Percent of Reading +2 Counts, Voltage Measurement Range 0 to 28V DC, Loop Supply Voltage 24V DC, Max. Loop Current 24mA DC, Display LCD, Safety Rating ATEX Ex II G Ex ia IIC T4 Zones 1 and 2, ZELM 02 ATEX 0120 X, FM-classified N.I. Class I, Div 2, Groups A-D, T4, Calibration Certificate NIST, Powered By 9V Battery, Includes Alligator Clips, Carrying Case, Test Leads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.